Abbotsford
tecwh4

TECHSPAN 1-1/4 inch Techspan WH Series Watertight Conduit Hub, Mounting Hole 1.66

Price $24.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:WH-4

Description

WH series watertight conduit hub. Zinc die-cast material. Unique angled serrations that provide a larger and tighter surface plus a reliable watertight seal even with a rough or oversized knock-out. Used to connect rigid metal conduit or IMC to a threadless opening in electrical enclosures.

Specifications

Brand Name Techspan Item Name Conduit Hub
Size 1-1/4 in Material Die-Cast Zinc
Series/Model WH Color Natural
UPC 776856197767

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok