Abbotsford
tecwh5

TECHSPAN 1-1/2 inch Techspan WH Series Watertight Conduit Hub, Mounting Hole 1.90

Price $32.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:WH-5

Description

WH series watertight conduit hub. Zinc die-cast material. Unique angled serrations that provide a larger and tighter surface plus a reliable watertight seal even with a rough or oversized knock-out. Used to connect rigid metal conduit or IMC to a threadless opening in electrical enclosures.

Specifications

Brand Name Techspan Item Name Conduit Hub with Inner Thread
Size 1-1/2 in Material Die-Cast Zinc
Type 2-Piece, Dividable Series/Model WH
Connection Type Threaded Color Natural
Finish Uncoated UPC 776856197798

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok