Abbotsford
tecwh8

TECHSPAN 3 inch Techspan WH Series Watertight Conduit Hub, Mounting Hole 3.50

Price $101.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN
Manufacturer #:WH-8

Description

WH series watertight conduit hub. Zinc die-cast material. Unique angled serrations that provide a larger and tighter surface plus a reliable watertight seal even with a rough or oversized knock-out. Used to connect rigid metal conduit or IMC to a threadless opening in electrical enclosures.

Specifications

Brand Name Techspan Item Name Conduit Hub with Inner Thread
Material Metal Type 2-Piece, Dividable, Watertight
Series/Model WH Connection Type Threaded
Color Natural Finish Uncoated
UPC 776856197828

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok