Abbotsford
ges2lnal

ABB 2 inch Iberville Rigid Conduit Locknut (Aluminum)

Price $13.0707 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1716-AL

Description

IBERVILLE® locknut for rigid conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Lock Nut Type Locknut for Conduit Fitting
Trade Size 2 in Material Aluminum
For Use With Rigid/IMC Conduits Standards CSA Certified
Application For Use with Rigid/IMC Conduit UPC 622538693167

Packages

25 - UNIT = 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok