ABB 1-1/4 inch Iberville Rigid Conduit Locknut, (Aluminum)
Description
IBERVILLE® locknut for rigid conduit.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Lock Nut | Type | Locknut for Conduit Fitting |
Trade Size | 1-1/4 in | Material | Aluminum |
For Use With | Rigid/IMC Conduits | Standards | CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 622538693105 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 |