Abbotsford
ibv1704sl

ABB 1/2 inch Iberville Rigid Conduit Sealing Locknut

Price $3.6738 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI1704-SL

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®, Steel City®
Item Name Sealing Lock Nut Type Locknut for Conduit Fitting
Thread Size 1/2 in Material Steel
Color Natural For Use With Rigid/IMC Conduit
Standards CSA Certified Application For Use with Rigid/IMC Conduit
UPC 622538692504

Packages

1 - UNIT - 1 200 - UNIT = 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok