Abbotsford
tab144

ABB 1-1/4 inch T&B Locknut

Price $2.7344 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:144

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.

Specifications

Brand Name ABB Type Locknuts
Thread Size 1-1/4 in Material Steel
Standards UL E23018, CSA Application To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure.
UPC 786210001449

Packages

1 - UNIT - 1 50 - UNIT = 50 200 - UNIT = 200 2400 - UNIT - 24000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok