Abbotsford
tab144sl

ABB 144SL 1-1/4 T&B® Sealing Fitting

Price $17.3146 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:144SL

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Lock Nut
Type Sealing Trade Size 1-1/4 in
Material Steel Thread Size 1-1/4 in
Thread Type NPT Standards CSA Certified, UL File Number E23018
Application Provides Positive Seal Against Water and Oil. UPC 786210816326

Packages

1 - UNIT - 1 25 - UNIT = 25 250 - UNIT = 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok