ABB 1/2 inch Stainless Steel Locknut
Description
1/2 Inch Stainless Steel Locknut for Use With Rigid/IMC Conduit. To effectively bond conduit or connector to box or enclosure.
Specifications
Brand Name | ABB | Item Name | Lock Nut |
Type | Ring | Trade Size | 1/2 in |
Material | Stainless Steel | Color/Finish | Natural |
Thread Size | 0.5 in | Thread Type | NPT |
For Use With | Rigid/IMC Conduits | Standards | CSA Certified, UL File Number E23018 |
Application | To Connect Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure. | UPC | 786210735276 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |