Abbotsford
tab152

ABB 5 inch T&B Locknut

Price $114.5099 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:152

Description

Locknut for rigid and intermediate metal conduit fittings. The locknut tightens up against the box without deforming. The locknut bites into the box providing a positive ground. The fitting can be tightened from outside the box.

Specifications

Brand Name ABB Item Name Locknut
Type Locknuts Thread Size 5 in
Material Malleable Iron For Use With Rigid/IMC Conduit
Standards CSA Certified, UL E23018 Listed Application For Connecting Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure
UPC 786210001524

Packages

1 - UNIT - 1 2 - UNIT = 2 4 - UNIT = 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok