Abbotsford
tabl250grl

ABB 2-1/2 inch T&B Grounding and Bonding Locknut with Lay-in Lug and Screw

Price $75.2620 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L250GRL

Description

BOND STAR® grounding locknut with lay-in lug and screw. Extreme grounding for data and control applications.

Specifications

Brand Name ABB Item Name Lock Nut with Lug
Type Grounding Thread Size 2-1/2 in
Material Die-Cast Copper Free Aluminum Color Silver
Standards UL E3060, CSA 4484 Application For Data and Control Applications
UPC 786210695471

Packages

1 - UNIT - 1 5 - UNIT = 5 1080 - UNIT = 1080
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok