Abbotsford
tabl300grl

ABB 3 inch T&B Grounding and Bonding Locknut with Lay-In Lug and Screw

Price $91.4615 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:L300GRL

Description

BOND STARĀ® grounding locknut with lay-in lug and screw. Extreme grounding for data and control applications.

Specifications

Brand Name ABB Item Name Lock Nut with Lug
Type Grounding Thread Size 3 in
Material Die-Cast Copper Free Aluminum Color Silver
Standards UL E3060, CSA 4484 Application For Data and Control Applications
UPC 786210695488

Packages

1 - UNIT - 1 2 - UNIT = 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok