ges2ko

ABB 2 inch Iberville Knockout Closures (Steel)

In Stock
Price $2.2208 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ci3516

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. Made of galvanised steel or zinc plated steel. Provides corrosion-resistance. UL - CSA approved.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Knockout Closure Plug Connection Size 2 in
Material Steel Type Knockout Closure
For Use With Rigid/IMC Conduit Application For Built-in Installation Box, Junction Box
UPC 622538632166

Packages

50 - UNIT = (50) 4000 - UNIT = 4000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok