Abbotsford
appplg150s

EGS 1-1/2 inch PLG Square Head Close-Up Plug, Malleable Iron

Price $8.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:PLG150S

Description

PRODUCT FEATURES:- Application: For Use with Threaded Metal Conduit.- Material: Malleable Iron- Diameter: 1-1/2"- Explosionproof, Dust-Ignitionproof

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Close-Up Plug Connection Size 1-1/2 in
Connection Type Tapered MNPT Material Malleable Iron
Finish Electro Zinc Plated Type Square Head
For Use With Threaded Rigid Metal Conduit and IMC Standards UL 886, UL E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Listed for Class I, Groups B, C, D, Class II, Groups E, F, G, and Class III
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381652308

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok