EGS 2 inch Ocal PLG Close-Up Plug Recessed Aluminum, Silver/Grey
Description
UNILETSĀ® Explosion proof, dust-ignition proof recessed head close-up plug for use with threaded rigid metal conduit and IMC. Made of copper-free aluminium. Used to seal threaded NPT conduit entries in hazardous or non-hazardous location enclosures. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Topaz Electric | Sub Brand | UNILETS |
Item Name | Knockout Seal | Connection Size | 1 in |
Connection Type | Snap-In | Material | Nylon |
Color | Gray | Finish | Epoxy Powder Coat |
Type | Recessed Head Close-Up Plug | Dimensions | 1-1/2 in D |
Standards | CSA Certified, UL Listed | Application | For Use With Threaded Rigid Metal Conduit And IMC |
UPC | 781381400220 |
Packages
10 - UNIT - (10) |