EGS PLG200S 2” PLG Square Head Close-Up Plug, Malleable Iron
Description
PRODUCT FEATURES:- Application: For Use with Threaded Metal Conduit.- Material: Malleable Iron- Diameter: 2"- Explosionproof, Dust-Ignitionproof
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Close-Up Plug | Connection Size | 2 in |
Connection Type | Tapered MNPT | Material | Malleable Iron |
Finish | Electro Zinc Plated | Type | Square Head, Explosionproof, Dust-Ignitionproof |
Standards | UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups B, C, D, Class II, Groups E, F, G and Class III | Application | For use with Threaded Rigid Metal Conduit and IMC |
UPC | 781381652407 |
Packages
5 - UNIT - (5) |