Abbotsford
scetp10

IPEX 1/2 inch Kwikon Tapered Plug, Red

Price $0.9291 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089003

Description

Kwikon offers the industry’s most complete line of ENT fittings for all ENT sizes and transition needs–bridge gaps from ENT to EMT or to metallic slab boxes or to Rigid PVC. Made rugged and concrete-tight, our fittings require no solvent welding or tape, and can be joined to any CSA certified ENT. Kwikon® fittings are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Knockout Plug Connection Size 1/2 in
Connection Type Spigot Material PVC
Color Gray Type Tapered, Non Corrosive
Application Knockout Plug UPC 622454890039

Packages

100 - UNIT - (100) 7000 - UNIT - 7000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok