Abbotsford
tab1453

ABB 1 inch T&B Rigid/IMC Knockout Plug

Price $3.4643 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1453

Description

TBĀ® knockout plug made of high impact strength self extinguishing non-dripping thermoplastic. One piece construction designed to snap in place. Used to bush knockout openings in metal boxes or enclosures.

Specifications

Brand Name ABB Item Name Knockout Plug
Connection Size 1 in Connection Type Snap-in
Material Thermoplastic Type One-Piece
Dimensions 1.59 in dia For Use With Rigid/IMC Conduit
Standards UL 514B, UL File Number E13938, CSA Certified, CSA C22.2 No. 18.3, NFPA 70-2008, UL 94V-0 Flammability Rating Application To Plug Unused Knockout Openings in a Box or Enclosure
UPC 786210014531

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100 2100 - UNIT = 21000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok