Abbotsford
tab1473

ABB 1-1/4 inch Push-Penny Plug

Price $3.0431 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1473

Description

PUSH-PENNY® plug made of polyethylene. Wide range of application, can be used with rigid metal conduit, intermediate metal conduit, electrical metallic tubing, all connectors and all bushings. Designed to stand up to normal handling and is functionally unaffected by moisture. To plug open end of conduit or fitting in order to prevent ingress of trash, dirt or moisture during construction and remodeling.

Specifications

Brand Name ABB Sub Brand Push-Penny®
Item Name Locking Plug Connection Size 1-1/4 in
Material Polyethylene Color Blue
Type Non-Metallic Standards UL 514B, CSA Certified
Application For Rigid/IMC Conduits UPC 786210014739

Packages

1 - UNIT - 1 50 - UNIT = 50 200 - UNIT = 200 2100 - UNIT = 21000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok