Abbotsford
tab5711

ABB 3/4 inch T&B Liquidtight Knockout Plug

Inventory
Unavailable for order at Abbotsford
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5711

Description

TBĀ® liquidtight knockout plug made of flame retardant neoprene. Provide a raintight, dust and oil-tight reusable seal for electrical knockouts. No tools needed to install just push into hole and they snap in.

Specifications

Brand Name ABB Item Name Liquidtight Knockout Plug
Connection Size 3/4 in Connection Type NPT
Material Neoprene Color Black
Type Knockout Plugs Dimensions 1-1/2 in dia
Standards UL 514, UL File Number E13938, NEMA 3R, 4, 6 and 13 Application For Electrical Knockouts
UPC 786210057118

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok