APPLETON GBL1000 4-inch Insulated Ground Bushing
Description
Features:4.87IN Dia X 0.83 IN Thick, For Rigid Conduit And IMC, Wire Range 14 to 1/0 AWG, Standard:UL, CSA, Size:4IN, Material:Zinc, Mounting:Set Screw, Temperature Rating:150CE
Specifications
Brand Name | Appleton | Sub Brand | NEER™ |
Item Name | Grounding Bushing | Connection Size | 1 in |
Material | Zinc | Type | Insulated |
Dimensions | 4.87 in dia x 0.83 in T, 4 in Trade Size | Specifications | Wire Range 14-1/0 AWG, Set Screw Mounting |
Temperature Rating | 150 °C | Standards | CSA Certified, UL Listed |
Application | For Locknut to Terminate Rigid and IMC Conduit to an Enclosure, Provides a Smooth Pulling Surface | UPC | 687855350100 |
Packages
5 - UNIT - (5) |