Abbotsford
appgbl300

EGS 1 inch NPS 4-14AWG Appleton GBL Series Zinc Grounding Insulated Bushing, Silver/Grey

Price $10.5700 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GBL300

Description

Features:1.53IN Dia X 0.6 IN Thick, For Rigid Conduit And IMC, Wire Range 14 to 4 AWG, Standard:UL, CSA, Size:1IN, Material:Zinc, Mounting:Set Screw, Temperature Rating:150CE

Specifications

Brand Name Appleton Sub Brand NEER™
Item Name Grounding Bushing Connection Size 1-1/2 in
Material Zinc Type Insulated
Dimensions 1.53 in dia x 0.6 in T Temperature Rating 150 C
For Use With Rigid/IMC Conduits Includes Set Screw
Standards UL Listed, CSA Certified Application Used with locknut to terminate rigid and IMC Conduit to an Enclosure, Provides a Smooth Pulling Surface
UPC 687855350117

Packages

20 - UNIT - (20) 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok