Abbotsford
ges34gbi

ABB 3/4 inch Iberville Insulated Grounding Bushings (Aluminum)

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2606

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Ground Bushing Connection Size 3/4 in
Connection Type NPT Material Aluminum
Type Insulated For Use With Rigid/IMC Conduit
Includes Solid Copper Lug Packaging Quantity 50/Case
Standards CSA Certified Application For 14-6 AWG Cables
UPC 622538698063

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = (100) 2100 - UNIT = 2100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok