Abbotsford
ibv2624

ABB 3 inch Iberville Insulated Grounding Bushing (Aluminum)

Price $47.5271 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI2624

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Ground Bushing Connection Size 3 in
Connection Type NPT Material Aluminum
Type Insulated For Use With Rigid/IMC Conduit
Includes Solid Copper Lug Packaging Quantity 10/Case
Standards CSA Certified Application For 2-4/0 AWG Cables
UPC 622538698247

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok