Abbotsford
nes325

NESCO 1-1/2 inch Zinc Die Cast Rigid Insulated Grounding Bushing

Price $9.03 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:325

Description

NESCO Rigid Insulated Grounding Bushing, Zinc die Cast.

Specifications

Brand Name Topaz Electric Item Name Grounding Bushing
Connection Size 1-1/2 in Material Die-Cast Zinc
Type Insulated Dimensions 2.37 in H x 3/4 in W
Temperature Rating 105 °C For Use With 14-2 AWG Ground Wire
Includes Aluminum Lug Packaging Quantity 100/Case
Standards UL Listed Application For Indoor/Outdoor use, to Terminate Service Conduit to a Cabinet, Lug Provided for Bonding Jumper to a Neutral Bus Bar

Packages

10 - UNIT - (10) 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok