Abbotsford
nes328

NESCO 3 inch Zinc Die Cast Rigid Insulated Grounding Bushing

Price $31.19 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:328

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on conduit, boxes and cabinets. Also offer grounding connection lug. Made of galvanised steel or zinc plated steel provide, corrosion-resistance. UL - CSA approved.

Specifications

Brand Name Topaz Electric Item Name Grounding Bushing
Connection Size 3 in Material Die-Cast Zinc
Type Insulated Dimensions 4.18 in H x 0.93 in W
Temperature Rating 105 °C For Use With 14-1/0 AWG Ground Wire
Includes Aluminum Lug Packaging Quantity 10/Case
Standards UL Listed Application For Indoor/Outdoor use, to Terminate Service Conduit to a Cabinet, Lug Provided for Bonding Jumper to a Neutral Bus Bar

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok