Abbotsford
nes322

NESCO 3/4 inch Zinc Die Cast Rigid Insulated Grounding Bushing

Price $5.96 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:322

Description

NESCO Rigid Insulated Grounding Bushing, Zinc die Cast.

Specifications

Brand Name Topaz Electric Item Name Grounding Bushing
Connection Size 3/4 in Material Die-Cast Zinc
Type Insulated Dimensions 1-1/2 in H x 1/2 in W
Temperature Rating 105 °C For Use With 14-4 AWG Ground Wire
Includes Aluminum Lug Packaging Quantity 500/Case
Standards UL Listed Application For Indoor/Outdoor use, to Terminate Service Conduit to a Cabinet, Lug Provided for Bonding Jumper to a Neutral Bus Bar

Packages

50 - UNIT - (50) 500 - UNIT - 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok