Abbotsford
nes323

NESCO 1 inch Zinc Die Cast Rigid Insulated Grounding Bushing

Price $7.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:323

Description

NESCO Rigid Insulated Grounding Bushing, Zinc die Cast.

Specifications

Brand Name Topaz Electric Item Name Grounding Bushing
Connection Size 1 in Material Die-Cast Zinc
Type Insulated Dimensions 1-3/4 in H x 0.56 in W
Temperature Rating 105 °C For Use With 14-4 AWG Ground Wire
Includes Aluminum Lug Packaging Quantity 250/Case
Standards UL Listed Application For Indoor/Outdoor use, to Terminate Service Conduit to a Cabinet, Lug Provided for Bonding Jumper to a Neutral Bus Bar

Packages

25 - UNIT - (25) 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok