Abbotsford
nes330

NESCO 4 inch Zinc Die Cast Rigid Insulated Grounding Bushing

Price $41.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NESCO
Manufacturer #:330

Description

NESCO Rigid Insulated Grounding Bushing, Zinc die Cast.

Specifications

Brand Name Topaz Electric Item Name Grounding Bushing
Connection Size 4 in Material Die-Cast Zinc
Type Insulated Dimensions 5-1/4 in H x 0.93 in W
Temperature Rating 105 °C For Use With 6 AWG - 250 MCM Ground Wire
Includes Aluminum Lug Packaging Quantity 10/Case
Standards UL Listed Application For Indoor/Outdoor use, to Terminate Service Conduit to a Cabinet, Lug Provided for Bonding Jumper to a Neutral Bus Bar

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok