Abbotsford
tab3866

ABB ELECTRIFICATION CANADA INC 3866 Grounding Bushing 6 in Malleable Iron

Price $748.4274 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:3866

Description

6 Inch Threaded Insulated Grounding Bushing, Aluminum, Electro Zinc Plated, Wire Range 8 to 2/0, Thermoplastic Insulator for Use with Rigid/IMC Conduit

Specifications

Brand Name ABB Item Name Grounding Bushing
Connection Size 6 in Material Malleable Iron
Finish Electro Zinc Plated Type Insulated
Series/Model 38 Dimensions 7.406 in dia x 1.2 in H
Specifications 8-2/0 AWG Wire Temperature Rating 150 °C
For Use With Rigid/IMC Conduit Standards CSA Certified, UL File Number E3060
Application For Quick Installation of Bonding Jumper to Multiple Metal Conduits (Rigid and IMC) UPC 786210038667

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok