Abbotsford
tab1949

ABB 3 inch CHASE Nylon Insulated Nipple

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1949

Description

CHASEĀ® nipples made of malleable iron, nylon Insulated. Rugged construction with Insulator curled over to bush conductors entering/leaving at any angle. Reduce wire pull effort protect threads against damage in handling. To effectively bush factory or field-punched, cut, or drilled holes in metal boxes or enclosures. To couple boxes back-to-back.

Specifications

Brand Name ABB Item Name Insulated Chase Nipple
Type Chase Conduit Nipple Trade Size 3 in
Thread Length 29.97 mm Diameter 96.77 mm
Material Malleable Iron Standards UL File Number E23018, CSA Certified
Application To Effectively Bush Factory or Field-Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, To Couple Boxes Back-to-Back UPC 786210019499

Packages

1 - UNIT - 1 2 - UNIT = 2 10 - UNIT = 10 700 - UNIT = 700
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok