Abbotsford
tab846

ABB 1-1/2 inch T&B Malleable Iron CHASE Nipple Rigid/IMC Conduit Fitting

Price $19.9363 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:846

Description

CHASEĀ® Nipple features rugged construction used to effectively bush factory or field-punched, cut or drilled holes in metal boxes or enclosures and to couple boxes back-to-back.

Specifications

Brand Name ABB Item Name Non-Insulated Chase Nipple
Type Chase Conduit Nipple Trade Size 1-1/2 in
Connection NPT Material Malleable Iron
Standards UL File Number E23018, CSA Certified Application To Effectively Bush Factory or Field-Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, To Couple Boxes Back-to-Back
UPC 786210008462

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 4800 - UNIT - 4800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok