Abbotsford
tab847

ABB 2 inch T&B Malleable Iron CHASE Nipple Rigid/IMC Conduit Fitting

Price $25.4569 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:847

Description

CHASEĀ® nipples made of malleable iron, nylon Insulated. Rugged construction with Insulator curled over to bush conductors entering/leaving at any angle. Reduce wire pull effort protect threads against damage in handling. To effectively bush factory or field-punched, cut, or drilled holes in metal boxes or enclosures. To couple boxes back-to-back.

Specifications

Brand Name ABB Item Name Non-Insulated Chase Nipple
Type Chase Conduit Nipple Trade Size 2 in
Thread Length 24.38 mm Diameter 63.5 mm ID
Material Malleable Iron Standards UL File Number E23018, CSA Certified
Application To Effectively Bush Factory or Field-Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, To Couple Boxes Back-to-Back UPC 786210008479

Packages

1 - UNIT - 1 5 - UNIT = 5 50 - UNIT = 50 2400 - UNIT - 2400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok