Abbotsford
tab849

ABB 3 inch T&B Malleable Iron CHASE Nipple Rigid/IMC Conduit Fitting

Price $80.0572 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:849

Description

CHASEĀ® Nipple features rugged construction used to effectively bush factory or field-punched, cut or drilled holes in metal boxes or enclosures and to couple boxes back-to-back.

Specifications

Brand Name ABB Item Name Chase Conduit Nipple
Type Non-Insulated Trade Size 3 in
Connection MNPT Material Malleable Iron
Standards UL E23018, CSA Certified Application To Effectively Bush Factory or Field-Punched, Cut, or Drilled Holes in Metal Boxes or Enclosures, to Couple Boxes Back-to-Back
UPC 786210008493

Packages

1 - UNIT - 1 2 - UNIT = 2 10 - UNIT = 10 1050 - UNIT = 1050
This website uses cookies to ensure you get the best experience on our website. Read more
Ok