ABB 1/2 inch T&B Steel CHASE Nipple Rigid/IMC Conduit Fitting
Description
CHASE® nipples made of steel, nylon Insulated. Rugged construction with Insulator curled over to bush conductors entering/leaving at any angle. Reduce wire pull effort protect threads against damage in handling. To effectively bush factory or field-punched, cut, or drilled holes in metal boxes or enclosures. To couple boxes back-to-back.
Specifications
Brand Name | ABB | Item Name | Non-Insulated Chase Nipple |
Type | Chase Conduit Nipple | Trade Size | 1/2 in |
Thread Length | 8.63 mm | Diameter | 23.62 mm ID |
Material | Steel | Standards | UL File Number E23018, CSA Certified |
Application | To Effectively Bush Factory or Field-Punched, Cut or Drilled Holes in Metal Boxes or Enclosures, To Couple Boxes Back-to-Back | UPC | 786210008424 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 | 8000 - UNIT = 80000 |