Abbotsford
tabha202

ABB 3/4 inch.Chase Nipple, Die Cast Zinc

Price $2.3158 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HA 202

Description

STEEL CITY® Conduit nipple for rigid/intermediate grade conduit fittings.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Chase Nipples
Trade Size 3/4 in Material Die-Cast Zinc
Standards UL File Number E23018 Application For use with Rigid/IMC Conduits
UPC 785991411027

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500 3000 - UNIT - 30000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok