Abbotsford
tabha212

ABB 3/4 inch Chase Nipple, Die Cast Zinc

Price $15.0447 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HA 212
Documents Documents

Description

3/4 In. Chase Nipple, Die Cast Zinc, Length-1 In.. For Use With Rigid/imc Conduit.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Chase Nipple Type Chase Nipples
Trade Size 3/4 in Material Die-Cast Zinc
Standards UL File Number E23018 Application For use with Rigid/IMC Conduits
UPC 785991411140

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok