Abbotsford
alunip2x4

CAP PRODUCTS 2 inch x 4 inch Aluminum Conduit Nipple

Price $57.8459 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735463

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Galvanized Rigid Conduit Trade Size 2 in
Connection Threaded Length 4 in
Diameter 6.093 in ID x 6-5/8 in OD Wall Thickness 0.266 in
Material Aluminum Finish Hot-Dipped Galvanized
Standards CSA C22.2 No. 45.1, ANSI C80.1 UPC 623905540466

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok