Abbotsford
ges34chase

ABB 3/4 inch Iberville Conduit Nipple (Zinc Alloy)

Price $2.7393 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI8006

Description

The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Conduit Nipple Type Rigid Conduit
Trade Size 3/4 in Material Zinc Alloy
Finish Nickel Plated Standards CSA File Number 12798
UPC 622538699060

Packages

1 - UNIT - 1 50 - UNIT = (50) 500 - UNIT = 500 2400 - UNIT - 24000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok