glvnip12x112

CAP PRODUCTS 1/2 inch x 1-1/2 inch Galvanized Nipple

In Stock
Price $1.5651 / EA
Qty EA
Manufacturer:CAP PRODUCTS
Manufacturer #:25060503

Description

Galvanized nipple is designed for residential potable water and drainage applications. It can be used to repair pipe or make an extension from a fitting or existing pipe.

Specifications

Brand Name Cap Products Sub Brand Phoenix®
Item Name Conduit Nipple Trade Size 1/2 in
Connection NPT Length 1-1/2 in
Diameter 0.84 in Material Steel
Finish Galvanized For Use With Rigid Conduit
Standards ANSI B1.20.1, CSA Certified, UL Listed

Packages

25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok