glvnip1x112

CAP PRODUCTS 1 inch x 1-1/2 inch Galvanized Nipple

In Stock
Price $2.5383 / EA
Qty EA
Manufacturer:CAP PRODUCTS
Manufacturer #:25061001

Description

Welded and seamless pipe nipple.

Specifications

Brand Name Cap Products Sub Brand Phoenix®
Item Name Conduit Nipple Trade Size 1 in
Connection NPT Length Close
Diameter 1.315 in Material Steel
Finish Galvanized For Use With Rigid Conduit
Standards ANSI B1.20.1, CSA Certified, UL Listed

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok