glvnip2x3

CAP PRODUCTS 2 inch x 3 inch Galvanized Nipple

In Stock
Price $6.6411 / EA
Qty EA
Manufacturer:CAP PRODUCTS
Manufacturer #:25062006

Description

Welded and seamless pipe nipple.

Specifications

Brand Name Cap Products Sub Brand Phoenix®
Item Name Conduit Nipple Trade Size 2 in
Connection NPT Length 3 in
Diameter 2-3/8 in Material Steel
Finish Galvanized For Use With Rigid Conduit
Standards ANSI B1.20.1, CSA Certified, UL Listed

Packages

25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok