Abbotsford
alunip114x158

CAP PRODUCTS 1-1/4 inch x 1-5/8 inch Aluminum Conduit Nipple

Price $24.5742 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735427

Description

EMT elbows provide a smooth, continuous raceway. Elbows are made from E-Z Pullâ„¢ EMT with the same easy to pull through interior finish and exterior galvanized process proven to last.

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 2-1/2 in Connection Type Plug-in
Material 6063 Aluminum Alloy Color Silver
Finish Untreated, Duplex Coated Type 45°
Dimensions 0.836 in ID x 1.05 in OD x 2 in L Wall Thickness .133 IN
Standards CSA C22.2 No. 45.2, ANSI C80.5 UPC 623905540268

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok