Abbotsford
alunip114x4

CAP PRODUCTS 1-1/4 inch x 4 inch Aluminum Conduit Nipple

Price $36.0820 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735435

Description

EMT elbows provide a smooth, continuous raceway. Elbows are made from E-Z Pullâ„¢ EMT with the same easy to pull through interior finish and exterior galvanized process proven to last.

Specifications

Brand Name Columbia-MBF Material Steel
Color Silver Finish Hot-Dip Galvanize
Type Galvanized Rigid Conduit Wall Thickness .215 IN
Standards CSA C22.2 Number 45.1, ANSI C80.1 UPC 623905540305

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok