Abbotsford
alunip12x112

CAP PRODUCTS 1/2 inch x 1-1/2 inch Aluminum Conduit Nipple

Price $11.4371 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735379

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Galvanized Rigid Conduit Trade Size 1/2 in
Connection Threaded Length 1-1/2 in
Diameter 1.394 in ID x 1.66 in OD Wall Thickness 0.133 in
Material Aluminum Finish Hot-Dipped Galvanized
Standards CSA C22.2 No. 45.1, ANSI C80.1 UPC 623905540015

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok