Abbotsford
alunip12x2

CAP PRODUCTS 1/2 inch x 2 inch Aluminum Conduit Nipple

Price $12.3261 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735381

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 3/4 in Connection Type Plug-In
Material 6063 Aluminum Alloy Color Silver
Finish Untreated, Duplex Coated Type 90°, Rigid
Dimensions 1.114 in ID x 1.328 in OD x 2 in L Wall Thickness 0.107 in
For Use With Rigid Conduit Standards CSA C22.2 No. 45.2, ANSI C80.5
UPC 623905540022

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok