Abbotsford
alunip12x3

CAP PRODUCTS 1/2 inch x 3 inch Aluminum Conduit Nipple

Price $15.3809 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735385

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name Conduit Nipple
Type Galvanized Rigid Conduit Trade Size 1/2 in
Connection Threaded Length 3 in
Diameter 1.624 in ID x 1.9 in OD Wall Thickness 0.138 in
Material Aluminum Finish Hot-Dipped Galvanized
Standards CSA C22.2 No. 45.1, ANSI C80.1 UPC 623905540046

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok