Abbotsford
alunip12x5

CAP PRODUCTS 1/2 inch x 5 inch Aluminum Conduit Nipple

Price $20.4764 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735391

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Material Aluminum Alloy
Color Green Finish Aluminum
Type Aluminum Rigid Conduit Wall Thickness .104 IN
Standards CSA C22.2 Number 45.2, ANSI C80.5 UPC 623905540077

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok