Abbotsford
alunip1x4

CAP PRODUCTS 1 inch x 4 inch Aluminum Conduit Nipple

Price $29.5423 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735421

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Sub Brand Columbia-MBF
Item Name Conduit Nipple Type Aluminum Rigid Conduit
Trade Size 1 in Connection Threaded
Length 4 in Diameter 1.063 in ID x 1.315 in OD
Wall Thickness 0.126 in Material 6063 Aluminum Alloy
Finish Untreated Standards CSA C22.2 No. 45.2, ANSI C80.5
UPC 623905540237

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok