Abbotsford
alunip1x6

CAP PRODUCTS 1 inch x 6 inch Aluminum Conduit Nipple

Price $41.2330 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735425

Description

Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1

Specifications

Brand Name Columbia-MBF Item Name Conduit Elbow
Connection Size 6 in Connection Type Threaded
Material Aluminum Color Silver
Finish Hot-Dipped Galvanized Type 90°
Bend Radius 48 in Dimensions 6.093 in ID x 6-5/8 in OD x 55 in L
Wall Thickness .126 IN Standards ANSI C80.1, CSA C22.2 No. 45.1
UPC 623905540251

Packages

1 - UNIT - 1 5 - UNIT - 5 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok